Single Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)

You last purchased this on
 
ROHL®

Verona™ Single Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Verona™ Single Handle Bathtub & Shower Faucet in Satin Nickel (Trim Only)

  • Fast #
  • Part #RA2912LMSTNTO
  • Item #3770927
  • Manufacturer Part #A2912LMSTNTO
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes back plate, sleeve and dome with handle
  • Trim only
  • Brass construction
  • See pages xxx-xxx for rough info
  • Must order rough valve to complete
  • R1062BO
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Verona™
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Escutcheon Height:
2-9/32 in
Escutcheon Width:
2-9/32 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Transfer & Diverter, Volume Control
WaterSense Labeled:
No