ROHL®
Verona Thermostatic and Diverter Control Valve Trim Only with Single Cross Handle in Polished Nickel
Part #RA2914XMPN | Item #3771304 | Manufacturer Part #A2914XMPN
Product Details
- Includes extension kit valve
- Brass construction
- Temperature control includes pre-set safety stop with override
- Volume control(s) required
- Extension kit included for installation with R1085BO universal rough valve
- See page xxx for rough info
Documents
Specifications
ADA Compliant: No
Application: Residential
Brand Model Compatibility: A4913BO Rough Valve
Collection: Verona
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Diameter: 7-3/32 in
Handle Material: Metal
Handle Type: Cross
IAPMO Listed: No
Installation Type: Wall Mount
NSF Certified: No
Number of Handles: Single Handle
Product Type: Trim
Trim Only: Yes
Valve Trim Type: Thermostatic
WaterSense Labeled: No