ROHL®

Viaggio 1-Hole Deckmount Lavatory Faucet with Single Crystal Lever Handle in Inca Brass

Part #RA3402LCIB2  |  Manufacturer Part #A3402LCIB-2

Color/Finish:
Inca Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fixed spout
  • Single lever control
  • Quarter-turn ceramic disc control cartridge
  • Brass construction
  • Includes pop-up
  • Base diameter: 2-1/4"
  • Cutout: 1-3/8"
  • Flow rate: 1.2 gpm
  • 1.2 GPM
  • Matching tub filler A1454 and A1464

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Viaggio

Color Finish: Inca Brass

Color Finish Category: Brass Tones

Faucet Connection Size: 2-1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Crystal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 2-7/16 in

Spout Reach: 5-7/16 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: No