Deckmount Bathroom Sink Faucet with Single Porcelain Lever Handle in Inca Brass

You last purchased this on
 
ROHL®

Viaggio Deckmount Bathroom Sink Faucet with Single Porcelain Lever Handle in Inca Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Viaggio Deckmount Bathroom Sink Faucet with Single Porcelain Lever Handle in Inca Brass

  • Fast #
  • Part #RA3402LPIB2
  • Item #3882315
  • Manufacturer Part #A3402LPIB-2
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Inca Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quarter-turn ceramic disc control cartridge
  • Brass construction
  • Single lever control
  • 1.2 GPM
  • Cutout: 1-3/8"
  • Flow rate: 1.2 gpm
  • Base diameter: 2-1/4"
  • Includes pop-up
  • Matching tub filler A1454 and A1464
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Viaggio
Color Finish Category:
Brass Tones
Color Finish Name:
Inca Brass
Faucet Connection Size:
2-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Porcelain
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
2-7/16 in
Spout Reach:
5-7/16 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
No