Single Cross Handle Pressure Balancing Trim Only in Satin Nickel (Less Diverter)
This product has been replaced by
Manufacturer Part #A1410XMSTN
Viaggio Single Cross Handle Pressure Balancing Trim Only in Satin Nickel (Less Diverter)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim only
- Pressure balance
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Viaggio
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No