ROHL® Viaggio Trim Only for Concealed Thermostatic Valve in Polished Nickel

RA4214LMPN

Manufacturer Part #: A4214LMPN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Includes trim plate and temperature control handle
  • Brass construction
  • Temperature control includes pre-set safety stop with override
  • Includes extension kit
  • Extension kit included for installation with R1085BO universal rough valve
  • See page 188 for rough info

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Viaggio
Faucet Valve Type
Tub & Shower Thermostatic Valve
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Number of Handles
Single Handle
Sink Installation Type
Wall Mount
Sink Material
Brass
Trim Only
Yes
Valve Type
Tub & Shower Thermostatic Valve
WaterSense Labeled
No
Width
7-7/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday