Two Handle Widespread Bathroom Sink Faucet in Italian Brass
Viaggio® Two Handle Widespread Bathroom Sink Faucet in Italian Brass
Frequently Purchased Together
Product Details
- Three-hole installation
- Cross handles
- Flow rate: 1.2 gpm
- Brass construction
- 1.2 GPM
- Matching tub fillers A1454 and A1464
- Quarter-turn ceramic valves
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Viaggio®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Italian Brass
- Deck Plate Included:
- No
- Depth:
- 4-15/16 in
- Drain Included:
- Yes
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 4-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Length (in):
- 3 in
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 4-7/8 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-27/32 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 3-5/16 in
- Spout Reach:
- 4-15/16 in
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 9 lb
- Width:
- 15-3/4 in