ROHL®

Viaggio Two Handle Widespread Bathroom Sink Faucet in Polished Chrome

Part #RA1408XMAPC2  |  Manufacturer Part #A1408XMAPC-2

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flow rate: 1.2 gpm
  • Three-hole installation
  • Cross handles
  • Quarter-turn ceramic valves
  • Matching tub fillers A1454 and A1464
  • Brass construction
  • 1.2 GPM

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Viaggio

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Diameter: 1-3/8 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: No

Installation Type: Deck Mount

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 or 4 Hole

Spout Height: 3-5/16 in

Spout Reach: 4-15/16 in

Spout Type: C-Spout

Trim Only: No

WaterSense Labeled: Yes

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: ROHL® Viaggio Two Handle Widespread Bathroom Sink Faucet in Polished Chrome