Wall Mount Double Soap Basket Holder in Polished Chrome

You last purchased this on
 
ROHL®

Viaggio Wall Mount Double Soap Basket Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Viaggio Wall Mount Double Soap Basket Holder in Polished Chrome

  • Fast #
  • Part #RA1493APC
  • Item #2304884
  • Manufacturer Part #A1493APC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Soap dish made of acrylic
  • Mounting hardware included
  • Holder made of solid metal die cast
  • 4 11/16" projection
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Viaggio
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Installation Type:
Wall Mount
Material:
Brass
Type:
Accessories
Width:
9-5/8 in