10-3/8 in. Wall Mount Double Wall Mount Toilet Tissue Holder in Polished Nickel
Vincent 10-3/8 in. Wall Mount Double Wall Mount Toilet Tissue Holder in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes mounting hardware
- Accommodates oversized toilet paper rolls
- Brass and solid metal die cast construction
- Projection: 3-15/16"
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Vincent
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Height:
- 1-37/64 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 10-3/8 in
- Material:
- Brass, Zinc
- Mount Type:
- Wall
- Width:
- 3-11/32 in