0 items

Rohl Vincent 30 in. Wall Mount Single Towel Bar in Polished Chrome

RVIN130APC

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Brass and solid metal die cast construction
  • Includes mounting hardware
  • Projection: 3-11/32"
  • Rectangular shaped bar

SPECIFICATIONS

ADA Compliant
No
Collection
Vincent
Color Finish
Polished Chrome
Color Finish Category
Chromes
Installation Type
Wall Mount
Length
30 in
Material
Metal

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday