Wall Mount Toilet Tissue Holder in Polished Nickel
Palladian® Wall Mount Toilet Tissue Holder in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes mounting hardware
- Accommodates oversized toilet paper rolls
- Double post
- Projection: 3-1/2"
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Palladian®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 3-11/32 in
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Handle Material:
- Metal
- Hardware Included:
- Yes
- Height:
- 1-37/64 in
- Hose Length:
- 39-3/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-15/16 in
- Material:
- Brass, Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Pivoting:
- No
- Projection:
- 3-11/32 in
- Spout Height:
- 3-15/16 in
- Spout Type:
- Fixed
- Valve Body Material:
- Brass
- Weight:
- 1 lb
- Width:
- 5-15/16 in