Vincent™ One Handle Wall Mount Filler in Polished Chrome

Part #RA3001LVAPC  |  Item #5075136  |  Manufacturer Part #A3001LVAPC

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall mount exposed single lever tub filler with hand-shower holder bracket and single-function brass hand-shower
  • Single lever control
  • 1/4-turn ceramic disc control cartridges
  • 1/2" female NPT inlet
  • Wall mount only. Cannot be installed with iron tub unions or deck unions.
  • 5.8 GPM at 60 PSI
  • Brass construction
  • 59" length flexible metal hose
  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set.

Documents

Specifications

Application: Residential

CEC Compliant: For Sale in CA

Center Size: 5-29/32 in

Collection: Vincent™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Tub Filler with Handshower

Flow Rate: 5.8 gpm

Handle Material: Metal

Handle Type: Lever

Number of Handles: Single Handle

Number of Holes: 2 Hole

Showerhead Function: Single

Spray Type: Spray

Tub Spout Reach: 7-7/8 in

Tub Spout Type: Diverter