Pressure Balancing Valve Trim with Single Lever Handle in Polished Chrome (Less Diverter)
This product has been replaced by
Manufacturer Part #A1010LVAPC
Vincent Pressure Balancing Valve Trim with Single Lever Handle in Polished Chrome (Less Diverter)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cover plate, dome, and handle made from solid brass
- Trim for concealed pressure balance shower or bath valve without volume control
- Single handle control
- Trim only
- Includes extension kit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Vincent
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 7-7/8 in
- Height:
- 7-7/8 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 7-7/8 in