Robe Hook in Satin Nickel
Vincent™ Robe Hook in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass and zinc die cast construction
- Projection: 1-33/64"
- Includes mounting hardware
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Vincent™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-33/64 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Overall Height:
- 1-37/64 in
- Overall Width:
- 1-37/64 in
- Projection:
- 1-33/64 in
- Width:
- 1-37/64 in