1 Robe Hook in Polished Chrome

You last purchased this on
 
ROHL®

Vincent™ 1 Robe Hook in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Vincent™ 1 Robe Hook in Polished Chrome

  • Fast #
  • Part #RVIN7APC
  • Item #3771098
  • Manufacturer Part #VIN7APC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass and zinc die cast construction
  • Projection: 1-33/64"
  • Includes mounting hardware
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic Disc
Collection:
Vincent™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
1-33/64 in
GSA Approved:
No
Height:
1-37/64 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
1-37/64 in
Material:
Zinc
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Overall Height:
1-37/64 in
Overall Width:
1-37/64 in
Projection:
1-33/64 in
Valve Body Material:
Brass
Weight:
1 lb
Width:
1-37/64 in