Towel Ring in Polished Chrome

You last purchased this on
 
ROHL®

Country Bath Towel Ring in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Country Bath Towel Ring in Polished Chrome

  • Fast #
  • Part #RVIN4APC
  • Item #3770301
  • Manufacturer Part #VIN4APC
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes mounting hardware
  • Diameter ring: 7-3/4"
  • Brass and solid metal die cast construction
  • Projection: 4-1/4"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Country Bath
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Diameter:
7-3/4 in
Faucet Connection Size:
1/2 in
Height:
4-1/4 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Material:
Brass, Zinc
Mount Type:
Wall
NSF Certified:
No
Overall Height:
8-5/16 in
Overall Width:
7-3/4 in
Ring Type:
Closed
Shape:
Round
Spray Type:
Classic, Concentrating Spray