ROHL® Vincent Trim Only for Volume Control and 4-Port Dedicated Diverter in Polished Nickel

RA4012LVPNTO

Manufacturer Part #: A4012LVPNTO

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Brass construction
  • Trim only
  • - R1040R 3/4" volume control rough
  • - R1062 dedicated 4-port, 3-way diverter rough
  • Brass construction
  • Must order rough to complete
  • 1 1/2" extension kit available for A4911BO, order part # C4912
  • 5/8" extension kit available for A4911BO, order part # C4912/58SET
  • See pages xxx-xxx for rough info

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Collection
Vincent
Faucet Height
2-21/64 in
Handle Type
Lever
Height
2-21/64 in
IAPMO Listed
No
Installation Type
Wall Mount
Number of Handles
Single Handle
Sink Installation Type
Wall Mount
Sink Material
Brass
Trim Only
Yes
WaterSense Labeled
No
Width
2-33/64 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday