Valve Trim with Double Lever Handle in Polished Nickel
Vincent Valve Trim with Double Lever Handle in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Must order R1050BD rough valve to complete
- Trim-plate, diverter control, temperature control
- R1053BD - Order R1055BD 1/2" thermostatic 5 function rough valve
- See page xxx for rough info
- R1051BV - Order R1052BD 1/2" thermostatic 2 function rough valve
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 1/2 in Thermostatic/Diverter Control Rough Valve
- Collection:
- Vincent
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Height:
- 8-1/2 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 8-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Product Type:
- Trim
- Sink Material:
- Brass
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No
- Width:
- 4 in