Vertical Bidet Faucet with Double-Handle in Polished Chrome
Vincent Vertical Bidet Faucet with Double-Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Side valves: 1/2"
- Brass construction
Specifications
- ADA Compliant:
- No
- Bidet Type:
- Vertical
- CARB OTC LEED Compliant:
- No
- Collection:
- Vincent
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Mount:
- Deck Mount
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 5 Hole
- Trim Only:
- No
- WaterSense Labeled:
- No