0 items

Rohl Vitreous China Pedestal

RFE2371

Color Finish

Starting at $101.88
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Also coordinates with Rohl Matheson™ collection
  • Coordinates with Rohl Bath Suites collection
  • Fits pedestal basin RFE2370 or RFE2373
  • Pedestal base only

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Rohl RFE2370BS, Rohl RFE2373BS
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
7-7/8 in
Height
28-3/4 in
Material
Vitreous China
Pedestal Only - FEI
Yes
Vessel Only - FEI
No
Width
9-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday