ROHL®

Vocca Two Handle Bathroom Sink Faucet in Inca Brass

Part #RA140544XMIB2  |  Manufacturer Part #A1405/44XMIB-2

Color/Finish:
Inca Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quarter-turn ceramic valves
  • Spout reach: 9-31/32"
  • Brass construction
  • Swivel spout
  • Flow rate: 1.2 gpm
  • Drain assembly not included with faucet. Order CNZREMOTE remote pop-up set, 6442 or 7444 grid drains for bowl
  • Brass construction
  • 1.2 GPM
  • Matching tub filler A1404 and A1414
  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Vocca

Color Finish: Inca Brass

Color Finish Category: Brass Tones

Faucet Connection: FNPT

Faucet Connection Size: 3/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Bridge

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: No

Installation Type: Deck Mount

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 Hole

Spout Height: 1-1/2 in

Spout Reach: 7-1/64 in

Spout Type: Swivel

Trim Only: No

WaterSense Labeled: No