ROHL®
Vocca Two Handle Bathroom Sink Faucet in Satin Nickel
Part #RA1423LMSTN2 | Item #3881912 | Manufacturer Part #A1423LMSTN-2
Product Details
- Quarter-turn ceramic disc control cartridges
- Spout reach: 9-31/32"
- Swivel spout
- Drain assembly sold separately. See Drain tab
- Flow rate: 1.2 gpm
- 2 x 3/4" cutouts
- Brass construction
- Matching tub filler A1404 and A1414
- 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set
Specifications
ADA Compliant: Yes
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
Center Size: 8 in
Collection: Vocca
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Faucet Connection: FNPT
Faucet Connection Size: 1/4 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Bridge
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.2 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: No
Lead Law Compliant: Yes
Material: Brass
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 3 Hole
Spout Height: 1-27/64 in
Spout Reach: 9-1/4 in
Spout Swivel: 180°
Spout Type: Swivel
Trim Only: No
WaterSense Labeled: Yes