Two Handle Wall Mount Bridge Bathroom Sink Faucet in Polished Nickel

You last purchased this on
 
ROHL®

Vocca Two Handle Wall Mount Bridge Bathroom Sink Faucet in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Vocca Two Handle Wall Mount Bridge Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #RA140544LMPN2
  • Item #3881209
  • Manufacturer Part #A1405/44LMPN-2
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Spout reach: 9-31/32"
  • Swivel spout
  • Quarter-turn ceramic valves
  • 1.2 GPM
  • Drain assembly not included with faucet. Order CNZREMOTE remote pop-up set, 6442 or 7444 grid drains for bowl
  • Brass construction
  • Cutouts: 2 x 3/4"
  • Drain assembly sold separately. See Drain tab
  • 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set
  • Matching tub filler A1404 and A1414
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Bridge, Wall Mount
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Collection:
Vocca
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/4 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Reach:
9-1/2 in
Spout Swivel:
180°
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
No