Wall Mount Bridge Bathroom Sink Faucet with Double Crystal Cross Handle in Satin Nickel
Vocca Wall Mount Bridge Bathroom Sink Faucet with Double Crystal Cross Handle in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quarter-turn ceramic disc control cartridges
- Spout reach: 9-31/32"
- Center-to-center: 8" (± 5/16")
- Matching tub filler A1404 and A1414
- Brass construction
- Flow rate: 1.2 gpm
- Cutouts: 2 x 3/4"
- Drain assembly sold separately. See Drain tab
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Vocca
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Bridge
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Crystal
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Reach:
- 7-1/64 in
- Spout Type:
- Swivel
- Trim Only:
- No
- WaterSense Labeled:
- No