ROHL®
Vocca Wall Mount Bridge Bathroom Sink Faucet with Double Porcelain Lever Handle in Satin Nickel
Part #RA140544LPSTN2 | Item #3881392 | Manufacturer Part #A1405/44LPSTN-2
Product Details
- Quarter-turn ceramic valves
- Spout reach: 9-31/32"
- Swivel spout
- Drain assembly sold separately. See Drain tab
- Flow rate: 1.2 gpm
- Drain assembly not included with faucet. Order CNZREMOTE remote pop-up set, 6442 or 7444 grid drains for bowl
- Brass construction
- Matching tub filler A1404 and A1414
- 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
Center Size: 8 in
Collection: Vocca
Color Finish: Satin Nickel
Color Finish Category: Nickel Tones
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Bridge
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.2 gpm
GSA Approved: No
Handle Material: Porcelain
Handle Type: Lever
IAPMO Listed: No
Lead Law Compliant: Yes
NSF Certified: No
Number of Handles: Two Handle
Number of Holes: 2 Hole
Spout Reach: 7-1/64 in
Spout Type: Swivel
Trim Only: No
WaterSense Labeled: No