Wall Mount Bridge Bathroom Sink Faucet with Double Porcelain Lever Handle in Tuscan Brass
Vocca Wall Mount Bridge Bathroom Sink Faucet with Double Porcelain Lever Handle in Tuscan Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 9-31/32"
- Swivel spout
- Quarter-turn ceramic valves
- Matching tub filler A1404 and A1414
- Drain assembly not included with faucet. Order CNZREMOTE remote pop-up set, 6442 or 7444 grid drains for bowl
- Brass construction
- Flow rate: 1.2 gpm
- Drain assembly sold separately. See Drain tab
- 2" Straight union extensions available, order part # C7205EXT+FINISH. Must order two for a set
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathroom Faucet Type:
- Bridge
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Vocca
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Tuscan Brass
- Faucet Center Size:
- 8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Handle Material:
- Porcelain
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Reach:
- 7-1/64 in
- Spout Type:
- Swivel
- Trim Only:
- No
- WaterSense Labeled:
- No