Volume Control Bath Extension Kit in Brass

You last purchased this on
 
ROHL®

San Giovanni Volume Control Bath Extension Kit in Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

San Giovanni Volume Control Bath Extension Kit in Brass

  • Fast #
  • Part #RC491258SET
  • Item #4263697
  • Manufacturer Part #C4912/58SET
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Three-quarter inch bath extension kit
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
San Giovanni
Color Finish Name:
Brass
Faucet Part Type:
Repair Kit
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
WaterSense Labeled:
No