ROHL®
Volume Control Valve Trim with Single Cross Handle in Polished Chrome
Part #RA4912XMAPCTO | Item #1702745 | Manufacturer Part #A4912XMAPCTO
Product Details
- Brass construction
- Includes back plate, sleeve and dome with handle
- Trim only
- R1062BO
- Must order rough valve to complete
- See pages 105-106 for rough info
Documents
Specifications
ADA Compliant: No
Application: Residential
Brand Model Compatibility: R1040R and R1041R Volume Control Valves
CARB OTC LEED Compliant: No
Cartridge Type: Ceramic Disc
Center Size: 0 in
Color Finish: Polished Chrome
Color Finish Category: Chromes
Depth: 2-1/2 in
Diameter: 2-5/8 in
End Connection 1: Female
End Connection 2: Female
End Connections: Female
Faucet Connection: Female
Faucet Connection Size: 3/4 in
Faucet Height: 2-9/32 in
Faucet Part Type: Trim
Faucet Valve Type: Tub & Shower Diverter Valve
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
GSA Approved: No
Handle Material: Metal
Handle Type: Cross
Height: 2-9/32 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 2-9/32 in
Material: Brass
Maximum Pressure: 75 psi
Maximum Temperature: 120
NSF Certified: No
Number of Handles: Single Handle
Product Type: Shower Trim
Schedule Class: 77.5
Sink Material: Brass
Trim Only: Yes
UL Listed: No
Valve Size: 3/4 in
Valve Trim Type: Volume Control
WaterSense Labeled: No
Weight: 1.7
Width: 2-5/8 in