0 items

Rohl Perrin & Rowe® Volume Control Valve Trim with Single Cross Handle

RU3241XTO

Color Finish

Starting at $189.1
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Connections: 3/4"
  • Cross handle
  • No temperature indicator
  • Trim only
  • Volume control

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Perrin & Rowe®
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Handle Material
Metal
Handle Type
Cross
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Type
Diverter
Valve Size
3/4 in
Valve Type
Tub & Shower Thermostatic Valves
WaterSense Labeled
No
Width
2-3/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday