0 items

Rohl Perrin & Rowe® Volume Control Valve Trim with Single Lever Handle

RU3064LSTO

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • - R1040R 3/4" volume control rough valve
  • - R1062BO dedicated 4-port, 3-way diverter rough
  • - U.5542NVO 3-port, 2-way diverter rough valve
  • - U.5562NBO dedicated 4-port, 3-way diverter rough
  • Brass construction
  • Must order rough valve to complete
  • See pages 303-304 for rough info
  • Trim only

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Brass
Handle Type
Lever
Height
2-3/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
3 in
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Volume Control Valves
WaterSense Labeled
No
Width
2-3/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday