Rohl Bossini Wall Mount Hand Shower Holder
RC494
SPECIFICATIONS
- ADA Compliant
- No
- Application
- Residential
- Collection
- Bossini
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Depth
- 4 in
- Height
- 2-3/4 in
- Installation Type
- Wall Mount
- Length
- 4 in
- Material
- Brass
- Trim Only
- No
- WaterSense Labeled
- No
- Width
- 2-3/4 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday