Wall Mount Toilet Tissue Holder in Polished Chrome

You last purchased this on
 
ROHL®

Viaggio® Wall Mount Toilet Tissue Holder in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Viaggio® Wall Mount Toilet Tissue Holder in Polished Chrome

  • Fast #
  • Part #RMBG8APC
  • Item #5075828
  • Manufacturer Part #MBG8APC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mounting hardware included
  • 3 15/16" projection
  • Brass construction
  • Accommodates oversized toilet paper rolls
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Viaggio®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-15/16 in
Faucet Connection Size:
1/2 in
Handle Material:
Metal
Height:
2-5/8 in
Hose Length:
39-3/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
6 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Handles:
Two Handle
Pivoting:
No
Projection:
3-15/16 in
Spout Height:
4-3/4 in
Spout Type:
Rigid