0 items

Rohl Palladian Wall Mount Pressure Balancing Trim Only (Less Diverter)

RA1900LM

Color Finish

Starting at $345.7
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Palladian metal lever
  • Trim for concealed pressure balance shower or bath valve
  • Trim only

SPECIFICATIONS

ADA Compliant
Yes
Collection
Palladian
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Material
Metal
Handle Type
Lever
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday