Wall Mount Shower Arm with Sliding Flange in Polished Nickel
Wall Mount Shower Arm with Sliding Flange in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" male outlet connection
- Length: 5"
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Diameter:
- 2-3/8 in
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connections:
- Male
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 2-19/50 in