ROHL®

Wall Mount Shower Arm with Sliding Flange in Satin Nickel

Part #R11405STN  |  Manufacturer Part #1140/5STN

Color/Finish:
Satin Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Length: 5"
  • 1/2" male outlet connection

Specifications

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Diameter: 2-3/8 in

End Connection 1: Male

End Connection 2: Male

End Connections: Male

Faucet Part Type: Shower Arm

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 5 in

Material: Brass

NSF Certified: No

WaterSense Labeled: No

Width: 2-19/50 in