Wall Mount Spout Tub Filler with Double Lever Handle in Satin Nickel
Wall Mount Spout Tub Filler with Double Lever Handle in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" female NPT spout connection
- 8" spout reach
- Also available in metal cross (XM) handles
- Separate rough available, order R1040R Counterclockwise opening for hot (order two counterclockwise for use with cross handles) and R1041R Clockwise opening for cold. Price is different.
- 10-12 GPM at 60 PSI
- Matching lavatory faucet MB1931
- 3 x 1 3/8" hole cutouts
- 1/4-turn ceramic disc control cartridges
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Quarter Turn Ceramic Disc
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 12 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Trim Only:
- No
- Tub Spout Reach:
- 8 in
- WaterSense Labeled:
- No