Wall Mount Toilet Tissue Holder in Italian Brass
Lombardia® Wall Mount Toilet Tissue Holder in Italian Brass
Frequently Purchased Together
Product Details
- Mounting hardware included
- 2 13/16" projection
- Brass and solid metal die cast construction
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Lombardia®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Italian Brass
- Depth:
- 2-13/16 in
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 6 in
- Material:
- Brass, Metal
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- No
- Projection:
- 2-13/16 in
- Width:
- 6 in