Wall Mount Towel Holder in Satin Gold

You last purchased this on
 
ROHL®

Graceline™ Wall Mount Towel Holder in Satin Gold

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

Graceline™ Wall Mount Towel Holder in Satin Gold

  • Fast #
  • Part #RMBG4SG
  • Item #5076504
  • Manufacturer Part #MBG4SG
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Gold Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounting hardware included
  • 4" projection
  • Brass construction
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Graceline™
Color Finish Category:
Gold Tones
Color Finish Name:
Satin Gold
Depth:
3-1/8 in
Height:
2-5/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
8 in
Material:
Brass
Mount Type:
Wall
Overall Width:
8 in
Projection:
3-1/8 in