0 items

Rohl Verona™ Wall Mount Tub Spout with Integrated Diverter and 6-3/4 in. Spout Reach

RRT8000

Color Finish

Starting at $113.29
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Connection: 1/2" IPS female pipe thread
  • Decorative trim ring diameter: 2-7/8"
  • Solid metal die cast construction
  • Spout reach: 7-1/4"

SPECIFICATIONS

ADA Compliant
No
Collection
Verona™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-7/8 in
End Connection 1
IPS
End Connections
IPS
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Installation Type
Wall Mount
Length
7-1/4 in
Material
Metal
Spout Reach
6-3/4 in
Spout Type
Diverter
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday