0 items

Rohl Perrin & Rowe® Wall Outlet for Hand Shower

RU5546

Color Finish

Starting at $153.28
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Inlet: 1/2" female NPT

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-1/4 in
Faucet Connection
FNPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
IAPMO Listed
No
Length
2-1/4 in
Material
Brass
NSF Certified
No
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday