Rohl Wall Outlet Only with Brass Flange

R1690

Color Finish

Starting at $73.31
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Includes traditional style escutcheon
  • Inlet: 1/2" female
  • Modern style escutcheon available, order ROGSCO14
  • Outlet: 1/2" male
  • Standard with traditional style escutcheon

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-11/32 in
End Connection 1
Male
End Connection 2
FNPT
End Connections
Male x FNPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Installation Type
Wall Mount
Material
Brass
WaterSense Labeled
No
Width
2-9/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday