0 items

Rohl Washer Stand in Polished Chrome

RRW2231APC

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Dimensions for glass shelf: 17-3/4" W x 11-7/8" D x 47/100" thick
  • Dimensions: 20-3/8" W x 20-1/8" D x 31" H
  • Finished brass wash stand includes glass shelf
  • Includes basin leveling device
  • Will support 50 pounds maximum weight

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Height
31 in
Length
20-1/16 in
Material
Brass, Glass
Width
20-3/8 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday