24 in. Single Towel Bar in Satin Nickel
Michael Berman 24 in. Single Towel Bar in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes mounting hardware
- Projection from wall: 2-3/4"
- Brass and solid metal die cast construction
- Do not pre-drill mounting holes. Wait until product is in possession to install. Hole placement needs to be exact to hide the mounting hardware.
- Cannot be cut down
- Bar thickness: 1-3/8"
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Michael Berman
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Connection Size:
- 1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Brass, Die Cast Metal
- Mount Type:
- Wall
- Number of Bars:
- 1
- Overall Width:
- 24-9/64 in
- Spray Type:
- Full