ROHL®

Wave Rectangle Towel Holder Ring in Satin Nickel

Part #RQU220STN  |  Manufacturer Part #QU220-STN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extra secure mounting assembly
  • Easy to clean and install
  • All Mounting Hardware Included
  • Limited lifetime warranty
  • 6 1/4" from top of wall connection to bottom of ring
  • Optional 2" x 1 1/4" rectangular wall escutcheon or back plate QU220BP available for added wall support, contact ROHL Customer Care

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Wave

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Height: 6-1/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 3-1/2 in

Material: [Brass, Die Cast Metal]

Mount Type: Wall

Width: 9-7/8 in