Round Thermostatic Trim Valve with Single Lever Handle in Polished Chrome

This product has been replaced by

ROHL® Polished Chrome 2 gpm Wall Mount Thermostatic Valve Trim with Single Metal Lever Handle for 1005N Thermostatic Rough Valve
ROHL® Single Handle Valve Trim in Polished Chrome
Manufacturer Part #WA720L-APC/TO
You last purchased this on
 
ROHL®

Wave Round Thermostatic Trim Valve with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ROHL® Polished Chrome 2 gpm Wall Mount Thermostatic Valve Trim with Single Metal Lever Handle for 1005N Thermostatic Rough Valve
ROHL® Single Handle Valve Trim in Polished Chrome
Manufacturer Part #WA720L-APC/TO
ROHL®

Wave Round Thermostatic Trim Valve with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #RWA190LAPCTO
  • Item #3440583
  • Manufacturer Part #WA190L-APC/TO
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Integrated preset temperature stop
  • Metal lever handle
  • Includes trim plate, escutcheon and handle to thermostatic valve
  • Trim only
  • Round trim plate diameter: 7-7/8"
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Wave
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Height:
7-7/8 in
Handle Type:
Lever
Height:
7-7/8 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
4 in
Number of Handles:
Single Handle
Shower Arm Reach:
4 in
Sink Material:
Metal
Trim Only:
Yes
Valve Size:
3/4 in
Valve Type:
Tub & Shower Thermostatic Valve
WaterSense Labeled:
No
Width:
7-7/8 in