ROHL®

Wave Single Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #RWA31LAPCTO  |  Manufacturer Part #WA31L-APC/TO

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Square escutcheon with bell housing
  • Lever handle
  • Must order ZA33BO rough valve to complete
  • See page 248 for rough info

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: ZA33BO Rough-in Valve

CARB OTC LEED Compliant: No

Collection: Wave

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: NPT

End Connections: NPT

Escutcheon Height: 1-3/4 in

Escutcheon Width: 1-3/4 in

Fitting Size 1: 3/4 in

Fitting Sizes: 3/4 in

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Volume Control

WaterSense Labeled: No