Single Handle Volume Control Valve Trim in Satin Nickel
Wave™ Single Handle Volume Control Valve Trim in Satin Nickel
Frequently Purchased Together
Product Details
- Lever handle
- Must order ZA33BO rough valve to complete
- Square escutcheon with bell housing
- R1062BO
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Wave™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Escutcheon Height:
- 1-3/4 in
- Escutcheon Width:
- 1-3/4 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Volume Control
- WaterSense Labeled:
- No