Single Handle Widespread Bathroom Sink Faucet in Satin Nickel

This product has been replaced by

ROHL® Satin Nickel Two Handle Wall Mount Widespread Bathroom Sink Faucet
ROHL® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Satin Nickel
Manufacturer Part #WA751L-STN/TO-2
You last purchased this on
 
ROHL®

Wave Single Handle Widespread Bathroom Sink Faucet in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

ROHL® Satin Nickel Two Handle Wall Mount Widespread Bathroom Sink Faucet
ROHL® Two Handle Wall Mount Widespread Bathroom Sink Faucet in Satin Nickel
Manufacturer Part #WA751L-STN/TO-2
ROHL®

Wave Single Handle Widespread Bathroom Sink Faucet in Satin Nickel

  • Fast #
  • Part #RWA751LSTN2
  • Item #3881567
  • Manufacturer Part #WA751L-STN-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Brass construction
  • Spout reach 8"
  • Quarter-turn ceramic disc control cartridges
  • Metal lever handles
  • Flow rate: 1.2 gpm
  • Fixed spout
  • Hole cutouts: 3 x 1-3/8"
  • 1.2 GPM
  • Spout connection and rough for wall valves are an integrated assembly. Do not set finish wall until the rough assembly is installed.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Wall Mount
CEC Compliant:
For Sale in CA
Collection:
Wave
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Deck Plate Included:
No
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Widespread
Flow Rate:
1.2 gpm
Handle Material:
Metal
Handle Type:
Lever
Installation Type:
Deck Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Spout Height:
1-1/16 in
Spout Reach:
8 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
No