Rohl Wave Wall Mount Pressure Balancing Trim with Single Metal Lever Handle for RCT-1 Rough Valve (Less Diverter)

RWA111L

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass construction
  • Lever handle design
  • Must order RCT-1 rough valve to complete
  • See page xxx for rough info
  • Trim for concealed pressure balance rough valve without diverter

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Brand Model Compatibility
RCT-1 Rough Valve
Collection
Wave
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Height
6-1/4 in
Faucet Valve Type
Tub & Shower Pressure Balancing Valve
Height
6-1/4 in
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Sink Material
Brass
Valve Type
Pressure Balancing Valve
WaterSense Labeled
No
Width
5-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday